Menu Search
Search
FIBRE METAL PRODUCTS #E1RW01A000

Hard Hat, White, Full Brim, 8 Point Ratchet, Non-Vented

SKU # 66246320201
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hard Hat
Hat Shape: Full Brim
Shell Material: Thermoplastic
Color: White
Head Size: One Size Fit All
Suspension Type: 8 Point Ratchet
Ventilation: Non-Vented
Suspension Adjustment: Ratchet
Listing Class: ANSI-Z89.1-2009
Listing Application: Type 1, Class E