Hard Hat; 8-Point Ratchet Suspension, Yellow

SKU: 66246322202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap
Hat Shape: Cap
Color: Yellow
Shell Lining: Terrycloth Brow Pad
Pad Material: Terrycloth Brow Pad
Slotted: Non-Slotted
Suspension Type: 8-Point Ratchet Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I
Manufacturer Series: E2
Hat features a unique smooth crown that reduces the risk of impacting objects being trapped by ribs, ridges or slots. Versatile headband can be resized, tilted, raised, lowered and moved within the shell. Suspension has eight load-bearing points to stabilize and balance the hat. This also allows impact to be absorbed and spread over a larger area. Headband can be easily removed. Hat comes fully assembled.
Additional Info: Non-Slotted; Non-Vented; ANSI Type I