Menu Search
Hard Hats and Bump Caps Cap, Navy Western

ERGODYNE #12509

Chill-Its® Cap, Navy Western

SKU #72047612509
Manufacturer Series: 6630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cooling Headgear and Bandanas
Hat Shape: Cap
Shell Material: Fabric
Color: Navy Western
Head Size: One-size-Fit-most

Wear this Cap alone or under you hard hat. Hi Cool® moisture management system wicks perspiration away and keeps you dry and comfortable. Wide, absorbent terry headband produces a cozy fit.