Cap, Flames

SKU: 72047612514
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cooling Headgear and Bandanas
Hat Shape: Cap
Shell Material: Fabric
Color: Flames
Head Size: One-size-Fit-most
Manufacturer Series: Chill-Its 6630
Wear this Cap alone or under you hard hat. Hi Cool® moisture management system wicks perspiration away and keeps you dry and comfortable. Wide, absorbent terry headband produces a cozy fit.