Menu Search
Search
Safety Head Protection Hard Hats and Bump Caps Duo Safety Duo Safety Hard Hat

DIRECT SAFETY PRODUCTS

Duo Safety Duo Safety Hard Hat

(5 Product Options)
  • Type: Cap
  • Shell Material: Polyethylene
  • Slotted: Slotted
  • Suspension Type: 6-Point Ratchet Suspension
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cap
Shell Material: Polyethylene
Slotted: Slotted
Suspension Type: 6-Point Ratchet Suspension
Ventilation: Non-Vented
Suspension Adjustment: Ratchet
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I

These economical hard hats feature a low profile design and a high-density polyethylene shell. Ratchet suspension is quick and easy to adjust.