Menu Search
DIRECT SAFETY PRODUCTS #64031

Duo Safety Duo Safety Hard Hat; 6-Point Ratchet Suspension, White

SKU # 43007764031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Cap
Shell Material: Polyethylene
Slotted: Slotted
Suspension Type: 6-Point Ratchet Suspension
Ventilation: Non-Vented
Suspension Adjustment: Ratchet
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I

These economical hard hats feature a low profile design and a high-density polyethylene shell. Ratchet suspension is quick and easy to adjust.