Menu Search
Search
DIRECT SAFETY PRODUCTS #64158

Duo Safety Duo Safety Full Brim Hard Hat; 6-Point Ratchet Suspension, High-Vis Green

SKU # 43007764158
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Brim
Color: High-Vis Green
Slotted: Non-Slotted
Suspension Type: 6-Point Ratchet Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I

Give your brilliant, hard-working brain an extra layer of protection. These low-profile hard hats feature a high-density polyethylene shell and a ratchet suspension. Full brim styles offer added protection from the sun and rain. High-vis styles increase worker safety by producing added visibility during adverse weather or dark conditions.