COMEAUX CAPS #118-1000-7-1/2

Deep Round Crown Cap, Super Soft Brim, Cotton Assorted Prints Shell, Large, 7-1/2 in.

SKU: 43010798998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Single Sided Cap
Hat Shape: Super Soft Brim
Shell Material: Cotton
Color: Assorted Prints
Head Size: Large, 7-1/2 in.
Description
Hard Hats and Bump Caps: Type - Single Sided Cap; Hat Shape - Super Soft Brim; Shell Material - Cotton; Shell Color - Assorted Prints; Head Size - Large, 7-1/2 in.