Menu Search
Search
BULLARD #YEL3000

Versalyte Front Brim Hard Hat Polyethylene Fit All

SKU # 78968492096 Manufacturer Series: 3000
Type: Hard Hat
Hat Shape: Front Brim
Shell Material: Polyethylene
Color: Yellow
Shell Lining: Unlined
Head Size: Fit All
Listing Application: Type 1 - Top Impact

Additional Info: Silver White Reflectorized Stripping (ST1R, ST2R), Chin Strap (ES42), Otter Tail Power Co.to supply Logo