Classic Hard Hat; 6-Point Flex Gear Ratchet Suspension, Blue

SKU: 78968492312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap
Hat Shape: Cap
Color: Blue
Shell Lining: Taltech Brow Pad
Pad Material: Taltech Brow Pad
Slotted: Slotted
Suspension Type: 6-Point Flex Gear Ratchet Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I
Manufacturer Series: C30 Classic Series
The enduring quality of these 14.24 ounce hats make them ideal for almost any indoor or outdoor task. Hard hats feature a wide profile brim for increased ventilation and greater comfort. Made from high-density polyethylene. Comes with a Ratchet Suspension. Features a cotton brow pad to keep moisture away from the wearer's skin.
Additional Info: Slotted; Non-Vented; ANSI Type I