Menu Search
Hard Hats and Bump Caps Hard Hat; 4-Point Ratchet Suspension, Vented, Yellow

3M #H-702V

Hard Hat; 4-Point Ratchet Suspension, Vented, Yellow

SKU #07837164208
Manufacturer Series: H700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cap
Hat Shape: Short Brim
Color: Yellow
Slotted: Slotted
Suspension Type: 4-Point Ratchet Suspension
Ventilation: Vented
Listing Class: Meets ANSI Z89.1 Class C
Listing Application: Type I

These hard hats feature a comfortable 4-point ratchet suspension that sits lower on your head to reduce pressure and increase security. Accessory slots allow for earmuff, headgear and/or faceshield attachment. The vents along the crown of the hat encourage additional airflow.