Menu Search

MSA #10148707

Fas-TracĀ® III Safety Helmet Fas-Trac III Replacement Suspension, For V-Gard Cap, Large

SKU: 78545095667
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Helmet Replacement Suspension
Style: 4-Point
Application: For use with V-Gard Cap
Size: Large
Material: Nylon
Color: Clear
Description
Flush rear lug attachments eliminate pressure points, Three levels of nape strap adjustment for customized fit, Graspable ratchet with ultra-smooth rotation and steadfast hold, The ratchet comfort pad contours to the back of the head to improve airflow and prevent hair-pulling.