You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MSA #10148706

Fas-TracĀ® III Replacement Suspension; Ratchet; For V-Gard Cap

SKU # 78545095668
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Helmet Replacement Suspension
Style: 4-Point
Application: For use with V-Gard Cap
Size: Small
Material: Plastic/Nylon

Flush rear lug attachments eliminate pressure points, Three levels of nape strap adjustment for customized fit, Graspable ratchet with ultra-smooth rotation and steadfast hold, The ratchet comfort pad contours to the back of the head to improve airflow and prevent hair-pulling.