Menu Search
Hard Hat Replacement Suspension 4-Point Swing-Ratchet Suspension; Replacement

MSA #816654

4-Point Swing-Ratchet Suspension; Replacement

SKU #78545033870
Manufacturer Series: Skullgard
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Suspension Replacement
Style: Swing-Ratchet
Application: Skullgard, Caps/Hats
Size: 6 1/2 - 7 5/8 in.
Suspension Type: 4-Point Swing-Ratchet Suspension

This is a Swing-Ratchet Suspension for MSA Skullgard Hard Hats (#53407 - 53408).

Additional Info: Converts forward wearing to reverse wearing hat or cap