You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
OCCUNOMIX #LK910NFR-06

Full Face Tube Liner, One-Size, Black

SKU # 02184460600 Manufacturer Series: Hot Rods
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hard Hat Full Face Tube Liner
Material: 9.5 oz. Modacrylic Soft Rib Knit, Nomex Thread
Size: One Size
Color: Black
Listing Class: NFPA 70E/HRC 1, ATPV 7.8 cal/cm-sq, ASTM F1506
For Use With: Snugly Over Most Regular Brim Hard Hats

OCC LK910NFR-06 FULL FACE TUBE BLK