Menu Search
STEEL CITY #CBP

Concrete Box Cover Steel

SKU # 78599110260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Concrete Box Cover
Material: Steel
Diameter in inch: 4 in.
Knockouts: (3)1/2" (2)3/4"

Hanging Ceiling Box Bars: Type - Concrete Box Cover; Material - Steel; Diameter in inch - 4; Knockouts - (3)1/2" (2)3/4"