You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MINERALLAC #RA38

Rod to Ceiling Bracket (1) Hole

SKU # 78461084060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Rod to Ceiling Bracket
Mounting: (1) Hole
Rod/​Bolt Hole: Unthreaded
Material: Steel
Finish: Pre-Galvanized

Hanger Rod Brackets: Bracket Type - Rod to Ceiling Bracket; Mounting - (1) Hole; Rod/Bolt Hole - Unthreaded, 3/8"Rod; Material - Steel; Finish - Pre-Galvanized; Additional Information - Load-160 lb. For use with Plain/Unthreaded Rod

Additional Info: Load-160 lb. For use with Plain/Unthreaded Rod