Menu Search
EATON B-LINE SERIES #SB310BYZ

Angled Drop Rod Bracket (2) Hole

SKU # 79903802217 Manufacturer Series: SB310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Angled Drop Rod Bracket
Mounting: (2) Hole
Rod/​Bolt Hole: Threaded
Dimensions: LxWxD: 2.5 x 2 x 1 in.
Material: Steel
Finish: Yellow Zinc

Hanger Rod Brackets: Bracket Type - Angled Drop Rod Bracket; Mounting - (2) Hole; Rod/Bolt Hole - Threaded, 5/8 in. or 11/16 in. Hole; Dimensions - 2.50 in. L x 2.00 in. W x 1.00 in. D; Material - Steel; Finish - Yellow Zinc; Manufacturer Series - SB310