Menu Search
Hanger Kits Wire Rope Hanger Kit 6.6-ft Long
NVENT CADDY #SLD2L2

Speed Link Wire Rope Hanger Kit 6.6-ft Long

SKU # 78285651115 Manufacturer Series: LD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Rope Hanger Kit
Length - feet: 6.6 ft.
Length - Metric: 2m
Size - Decimal: 2 mm (0.79 in)
Fastener: Wire Clamp & Hook
Material: Galvanized Steel Wire
Working Load: 100 lb.
Working Load - kg: 45-kg
Contents: (1) Hook
Package Quantity: 100

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 6.6-ft; Length - metric - 2m; Size - decimal - 2 mm (0.79 in); Fastener - Wire Clamp & Hook; Material - Galvanized Steel Wire; Working Load - lb - 100-lb; Working Load - kg - 45-kg; Contents - (1) Hook, (1) Clamp, (2m) Wire Rope; Package Quantity - 100; Manufacturer Series - Caddy Speed Link LD