Menu Search
NVENT CADDY #SLK2L5

Wire Rope Hanger Kit 16.4-ft Long

SKU # 78285680169
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Rope Hanger Kit
Length - feet: 16.4 ft.
Length - Metric: 5m
Size - Decimal: 2 mm (0.79 in.)
Fastener: Hook
Material: Electrogalvanized Steel, Polypropylene, Zinc Alloy
Working Load: 100 lb.
Working Load - kg: 45-kg
Contents: Wire, Locking Device and Hook
Package Quantity: 10

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 16.4-ft; Length - metric - 5m; Size - decimal - 2 mm (0.79 in.); Fastener - Hook; Material - Electrogalvanized Steel, Polypropylene, Zinc Alloy; Working Load - lb - 100-lb; Working Load - kg - 45-kg; Contents - Wire, Locking Device and Hook; Package Quantity - 10; Additional Information - Angle: 90 deg Max, Size: 2.15 in. H x 0.75 in. W x 0.50 in. T, Static Load Safety Factor: 5:1

Additional Info: Angle: 90 deg Max, Size: 2.15 in. H x 0.75 in. W x 0.50 in. T, Static Load Safety Factor: 5:1