Menu Search
NVENT CADDY #SLD2L5

Speed Link Wire Rope Hanger Kit 16.4-ft Long

SKU # 78285651117 Manufacturer Series: LD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Rope Hanger Kit
Length - feet: 16.4 ft.
Length - Metric: 5m
Size - Decimal: 2 mm (0.79 in)
Fastener: Wire Clamp & Hook
Material: Galvanized Steel Wire
Working Load: 100 lb.
Working Load - kg: 45-kg
Contents: (1) Hook
Package Quantity: 50

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 16.4-ft; Length - metric - 5m; Size - decimal - 2 mm (0.79 in); Fastener - Wire Clamp & Hook; Material - Galvanized Steel Wire; Working Load - lb - 100-lb; Working Load - kg - 45-kg; Contents - (1) Hook, (1) Clamp, (3m) Wire Rope; Package Quantity - 50; Manufacturer Series - Caddy Speed Link LD