Menu Search
Search
NVENT CADDY #CSB2W18URC38L10

URC Attachment Kit, 14 ft. Cable, 10 ft. Brace L, No. 18

SKU # 78285696270
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: URC Attachment Kit
Length - feet: 14 ft. Cable, 10 ft. Brace
Length - Metric: 4.26m Cable, 3.05m Brace
Size - Fractional: No. 18
Material: Electrogalvanized Painted Steel
Working Load: 1100 lb.
Working Load - kg: 498.95kg
Package Quantity: 1/Pack