Menu Search
Search
NVENT CADDY #SLK3L7WA6

Speed Link, 22.9 ft. L Wire Rope, 200 lb.

SKU # 78285691068
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speed Link
Length - feet: 22.9 ft. Wire Rope
Length - Metric: 6.98m Wire Rope
Size - Decimal: 3mm Dia Wire Rope
Material: Electrogalvanized Painted Steel/Polypropylene/Zinc Alloy
Working Load: 200 lb.
Working Load - kg: 90.72kg
Package Quantity: 5/Pack