Menu Search
Search
EATON BUSSMANN SERIES #BKP20125

KwikWire Wire Rope Hanger Kit 500-ft Long

SKU # 78205140761
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Rope Hanger Kit
Length - feet: 500 ft.
Size - Fractional: 1/8 in.
Fastener: Wire Clamp
Material: Galvanized Steel Wire
Working Load: 250 lb.
Contents: (50) BKC200 Clamps
Package Quantity: 1

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 500-ft; Size - fractional - 1/8" dia; Fastener - Wire Clamp; Material - Galvanized Steel Wire; Working Load - lb - 250-lb; Contents - (50) BKC200 Clamps, (500-ft) Wire Rope Spool; Package Quantity - 1; Manufacturer Series - KwikWire