Menu Search

EATON BUSSMANN SERIES #BKYT30-063-120K

KwikWire Wire Rope Hanger Kit 10-ft Long

SKU: 78205167365
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Rope Hanger Kit
Length - feet: 10 ft.
Length - Metric: 3.04m
Size - Fractional: 1/16" dia
Size - Decimal: 1.6mm (0.06 in)
Fastener: Y Toggle
Package Quantity: 10
Description
Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 10-ft; Length - metric - 3.04m; Size - fractional - 1/16" dia; Size - decimal - 1.6mm (0.06 in); Fastener - Y Toggle; Package Quantity - 10; Additional Information - BKC100 Clamps; Manufacturer Series - KwikWire
Additional Info: BKC100 Clamps