Menu Search
Search
EATON BUSSMANN SERIES #BKB38-094-120

KwikWire Wire Rope Hanger Kit 10-ft Long

SKU # 78205167498
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Rope Hanger Kit
Length - feet: 10 ft.
Length - Metric: 3.04m
Size - Fractional: 3/32 in.
Size - Decimal: 2.3mm (0.09 in)
Package Quantity: 20

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 10-ft; Length - metric - 3.04m; Size - fractional - 3/32" dia; Size - decimal - 2.3mm (0.09 in); Package Quantity - 20; Additional Information - Bolt w/ 3/8"-16 Thread; Manufacturer Series - KwikWire

Additional Info: Bolt w/ 3/8"-16 Thread