Menu Search
Hanger Kits Wire Rope Hanger Kit; 9.9 ft.; 100 lb. Working Load

CADDY FASTENERS #SLK2YH500L3

Speed Link Wire Rope Hanger Kit; 9.9 ft.; 100 lb. Working Load

SKU #78285680174
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wire Rope Hanger Kit
Length - feet: 9.9 ft.
Fastener: Y-Hook
Material: Steel/Electrogalvanized
Working Load: 100 lb.
Contents: Includes wire, locking device and two pre-assembled hook end fittings
Package Quantity: 10 Piece

SPEED LINK SLK with Y-Hook, 9.9' Wire Rope Length