Menu Search
ARLINGTON INDUSTRIES #DWH0810

Hanging Support Straight Kit, 10-ft L, 75-lb, Zinc

SKU # 01899715023
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hanging Support Straight Kit
Length - feet: 10 ft.
Length - Metric: 3.05m
Size - Decimal: 0.08 in. Dia
Fastener: Wire Hanger and Hook
Material: Zinc
Working Load: 75-lb
Working Load - kg: 34-kg
Contents: (1) Hook, (1) Wire Hanger and (1) 10-ft Braided Wire Rope
Package Quantity: 10