STANLEY #20-065

Standard Hand Saw 26.00 in. Blade

SKU: 07617420065
Manufacturer Series: SharpTooth
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Hand Saw
Handle: Hardwood
Length: 26 in. Blade
TPI: 11 TPI
Type of Cut: Fine Cut
Description
Handsaws: Type - Standard Hand Saw; Handle - Hardwood ; Length - 26.00 in. Blade; TPI - 11 TPI; Type of Cut - Fine Cut; Additional Information - PPI: 12; Manufacturer Series - Stanley SharpTooth
Additional Info: PPI: 12