KLEIN TOOLS #55

Handle Grip, 6.5 in. L, Plastic

SKU: 09264499016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tool Function: Replacement Handles
Length: 6-1/2 in.
Material: Plastic
Manufacturer Series: Comfort-Grip
Description
Handle Covers: Tool Function - Replacement Handles; Length - in - 6-1/2; Material - Plastic; Manufacturer Series - Comfort-Grip