The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #22-601RHM

Kut-Gard® Gloves, Silagrip Coated; Polyester Over Stainless Steel Core; Right Hand; Medium

SKU # 61631403728
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Hand: Right Hand
Type: Silagrip® Coated
Color: White
Color Family: White
Lining: Lined
Gauge: 7 Gauge
Cut Resistance: ANSI Cut Level 5
Palm Type: 7 ga Polyester/Stainless Steel Wire Core
Cuff Type: Elastic Seamless Knit Wrist

Additional Info: Dimension: 10.00 in. L x 4.50 in. W