Menu Search
Search
SEYMOUR MFG #29541-00

File Handle, No.1, 4 in. L x 1 in. W, Hickory

SKU # 03136598987
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: File Handle
Size: No.1, 4.00 in. L x 1.00 in. W
Material: Hickory
Application: 3-6 in. Files