NUPLA #27SHD

Shovel D-Handle Round

SKU: 78002498998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Shovel D-Handle
Shape: Round
Size: 27 in.
Material: Fiberglass
Description
Hand Tool Handles: Type - Shovel D-Handle; Shape - Round; Size - 27.00"; Material - Fiberglass