Menu Search
Hand Tool Handles File Handle, 5.00 in. L x 1-5/16 in. Dia., White Birch, Heavy Steel Ferrule
LUTZ FILE & TOOL CO ##3

File Handle, 5.00 in. L x 1-5/16 in. Dia., White Birch, Heavy Steel Ferrule

SKU # 05242798989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: File Handle
Size: LxDia.: 5 x 1-5/16 in.
Material: White Birch, Heavy Steel Ferrule
Application: 8 - 12 in. Files

Handle; File; White Birch, Heavy Steel Ferrule; 5.00 in. Length x 1-5/16 in. Diameter; For 8.00-12.00 in. Files