Menu Search
Hand Tool Handles Handle, Wood Handle/Steel Ferrule, 5.00 in. L

LUTZ CORP ##3

Handle, Wood Handle/Steel Ferrule, 5.00 in. L

SKU #78269892014
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: File or Rasp Handle
Size: L: 5 in.
Material: Wood Handle, Steel Ferrule
Application: 8 - 12 in. Files or Rasps

Additional Info: White birch, finished with natural shellac.