Menu Search
INDUSTRIAL SUPPLIES MISC #220-04

Handle, 36.00 in. L, Hardwood, Waxed

SKU # 78404193411 Manufacturer Series: RailRoad
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pick Handle
Size: 36 in.
Material: Hardwood
Finish: Waxed
Weight: 2.7 lb.

Hand Tool Handles: Type - Pick Handle; Size - 36.00"; Material - Hardwood; Finish - Waxed; Weight - 2.70 lb; Additional Information - Hickory Handle for 5-lb Pick or Mattock. # 6 Eye (3"x2"); Manufacturer Series - RailRoad