Menu Search

WEILER BRUSH CO #51454

Hand Pad, Non-Woven, Aluminum Oxide, Heavy Duty, 6 in. W

SKU: 01238251454
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Abrasive Type: Hand Pad
Construction: Non-Woven, Aluminum Oxide
Grade: Heavy Duty
Width: 6 in.
Length: 9 in.