Menu Search
Hand Pads Hand Pad, Non-Woven, Aluminum Oxide, Fine, 6 in. W

WEILER BRUSH CO #51456

Hand Pad, Non-Woven, Aluminum Oxide, Fine, 6 in. W

SKU #01238251456
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Abrasive Type: Hand Pad
Construction: Non-Woven, Aluminum Oxide
Grade: Fine
Width: 6 in.
Length: 9 in.