Menu Search
NORTON #66261069600

Sanding Hand Pad, Non-Woven, Aluminum Oxide, Very Fine

SKU # 66261097856 Manufacturer Series: 696
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Abrasive Type: Sanding Hand Pad
Construction: Non-Woven, Aluminum Oxide
Grade: Very Fine
Width: 6 in.
Length: 9 in.

Norton Bear-Tex 696 Series 6 x 9 in. very fine grit aluminum oxide food pro hand pad is made from a non-woven nylon web impregnated with abrasive grain and resin bond for more durability. Light green pad is suitable for light to heavy-duty cleaning, debarring, blending, polishing and finishing of metal, wood, composite, plastics, stone, solid surface or painted surfaces. Flexible pad with gentle action easily removes flashing or burrs without affecting dimension of workpiece and conforms to work surface. Waterproof pad features non-loading constant supply of new cutting edges and is non-rusting for reduced workpiece contamination. Durable pad in resilient construction increases productivity with solvent resistant.