3M #7447

Scotch-Brite® Hand Cleaning Pad, 6.00 in. W x 9.00 in. L, Silicon Carbide Abrasive, Medium

SKU: 04801104029
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Abrasive Type: Cleaning Pad
Construction: Nylon Web, Silicon Carbide Abrasive
Grade: Medium
Width: 6 in.
Length: 9 in.
Manufacturer Series: Scotch-Brite
Description
Scotch-Brite™ 6in x 9in Abrasive Hand Pad. Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes. Pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life. Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces. Perforated for quick and easy tearing, reducing waste
Additional Info: Color: Gray.