Menu Search
Search
3M #7448

Scotch-BriteĀ® Cleaning Pad Nylon Web, Silicon Carbide Abrasive Ultra Fine

SKU # 04801104028
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Abrasive Type: Cleaning Pad
Construction: Nylon Web, Silicon Carbide Abrasive
Grade: Ultra Fine
Width: 6 in.
Length: 9 in.

Hand Pads: Abrasive Type - Cleaning Pad; Construction - Nylon Web, Silicon Carbide Abrasive; Grade - Ultra Fine; Width - 6.00 in; Length - 9.00 in; Additional Information - Color: Gray. Packaging: 20 Pads/Box, 3 Boxes/Case; Manufacturer Series - Scotch-BriteĀ™

Additional Info: Color: Gray. Packaging: 20 Pads/Box, 3 Boxes/Case