Menu Search
Hand Operated Crimpers 12 Ton Hand Operated Hydraulic 21.25" Long
THOMAS & BETTS #TBM8-750M-1

Blackburn 12 Ton Hand Operated Hydraulic 21.25" Long

SKU # 78621089978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Crimper Type: Hand Operated Hydraulic
Crimp Force: 12 Ton
Head: C-Shaped, Rotatable 180 deg
Dies: Dieless
Terminal/​Splice Type: Splices, Terminations
Cable Size: 6-750 CU/AL
Length: 21.25 in.
Case: Steel

Hand Operated Crimpers: Crimper Type - Hand Operated Hydraulic; Crimp Force - 12 Ton; Head - C-Shaped, Rotatable 180 deg; Dies - Dieless; Terminal/Splice Type - Splices, Terminations; Cable Size - 6-750 CU/AL; Length - 21.25"; Case - Steel; Manufacturer Series - Blackburn