Menu Search
Hand Lamps Portable Hand Lamp, Incandescent, 240V, 25-ft Cord

MOLEX #114USIA163

Portable Hand Lamp, Incandescent, 240V, 25-ft Cord

SKU #78678860405
Manufacturer Series: 130102
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Portable Hand Lamp
Lamp Type: Incandescent
Voltage: 240V
Guard Type: Metal Wire
Guard Material: 8 Gauge Zinc-Plated Steel
Devices: Switch, Receptacle
Cord Type: 16/3 SOOW
Cord Length: 25 ft.
Lamp Watts: 100W

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - Incandescent; Voltage - 240V; Guard Type - Metal Wire; Guard Material - 8 Gauge Zinc-Plated Steel; Devices - Switch, Receptacle; Cord Type - 16/3 SOOW; Cord Length - 25-ft; Lamp Watts - 100W; Additional Information - Lamp Type: A21, Outlet: Side, Duty: Industrial, Lumens: 1000, Size: 12.27 in. H x 6.06 in. D; Manufacturer Series - 130102

Additional Info: Lamp Type: A21, Outlet: Side, Duty: Industrial, Lumens: 1000, Size: 12.27 in. H x 6.06 in. D