MOLEX #405

Portable Hand Lamp, A, 125V, 25-ft Cord

SKU: 78678861603
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed w/Reflector
Guard Material: Heavy Steel, Plated
Devices: Switch, Receptacle
Cord Type: 16/3 SJTO
Cord Length: 25 ft.
Handle Material: Nylon
Plug Type: Nema 5-15P
Lamp Watts: 100W
Explosion Proof Certified: No
Manufacturer Series: Drop-Lite
Description
Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed w/Reflector; Guard Material - Heavy Steel, Plated; Devices - Switch, Receptacle; Cord Type - 16/3 SJTO; Cord Length - 25-ft; Handle Material - Nylon; Plug Type - Nema 5-15P; Lamp Watts - 100 W; Explosion Proof Certified - No; Manufacturer Series - Drop-Lite