Menu Search
Hand Lamps Portable Hand Lamp, A, 125V, 25-ft Cord
MOLEX #106UA163

Super-Safeway Portable Hand Lamp, A, 125V, 25-ft Cord

SKU # 78678879511
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed w/Reflector, Screw-Release
Guard Material: Wire, Zinc Plated
Devices: Receptacle
Cord Type: 16/3 SJTO
Cord Length: 25 ft.
Handle Material: Rubber
Plug Type: Nema 5-15P
Lamp Watts: 100W
Explosion Proof Certified: No