You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #1045

Portable Hand Lamp, (1) F4T5, 120V, 18-ft Cord

SKU # 78678861231
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Hand Lamp
Lamp Type: (1) F4T5
Voltage: 120V
Guard Type: Plastic Tube
Guard Material: Plastic
Cord Type: 18/3 SJTW
Cord Length: 18 ft.
Ballast Type: Cord Mounted
Explosion Proof Certified: No