Menu Search
Hand Lamps Portable Hand Lamp, (1) F30T8CW, 120V, 50-ft Cord
MOLEX #1015-3

Portable Hand Lamp, (1) F30T8CW, 120V, 50-ft Cord

SKU # 78678861264
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Portable Hand Lamp
Lamp Type: (1) F30T8CW
Voltage: 120V
Guard Type: Plastic Tube
Guard Material: Plastic
Devices: Switch
Cord Type: 18/3 SJTOW
Cord Length: 50 ft.
Handle Material: Rubber
Ballast Type: Cord Mounted
Explosion Proof Certified: No