Menu Search
Hand Lamps Portable Hand Lamp, (1) 26W PL, 120V, 25-ft Cord

MOLEX #WT6F-25

Safety Yellow Portable Hand Lamp, (1) 26W PL, 120V, 25-ft Cord

SKU #78678851149
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Portable Hand Lamp
Lamp Type: (1) 26W PL
Voltage: 120V
Guard Type: Plastic Tube
Guard Material: Plastic
Devices: Switch
Cord Type: 18/3 SJTW
Cord Length: 25 ft.
Handle Material: Nylon
Ballast Type: Handle Mounted
Explosion Proof Certified: No