Menu Search
MOLEX #WT3F-20

Pro-Yellow Portable Hand Lamp, (1) 13W PL, 120V, 20-ft Cord

SKU # 78678851148
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Hand Lamp
Lamp Type: (1) 13W PL
Voltage: 120V
Guard Type: Plastic Tube
Guard Material: Plastic
Devices: Switch
Cord Type: 18/3 SJTW
Cord Length: 20 ft.
Handle Material: Elastomer
Ballast Type: Handle Mounted
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - (1) 13W PL; Voltage - 120V; Guard Type - Plastic Tube; Guard Material - Plastic; Devices - Switch; Cord Type - 18/3 SJTW; Cord Length - 20-ft; Handle Material - Elastomer; Ballast Type - Handle Mounted; Explosion Proof Certified - No; Manufacturer Series - Pro-Yellow