Menu Search
Hand Lamps Portable Hand Lamp, (1) 11W, 120V, 6-ft Cord
MOLEX #1083-3B

Portable Hand Lamp, (1) 11W, 120V, 6-ft Cord

SKU # 78678861271
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Portable Hand Lamp
Lamp Type: (1) 11W
Voltage: 120V
Guard Type: Plastic Tube
Guard Material: Plastic
Devices: Switch
Cord Length: 6 ft.
Handle Material: Rubber
Ballast Type: 12V Battery Pack with Charger
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - (1) 11W; Voltage - 120V; Guard Type - Plastic Tube; Guard Material - Plastic; Devices - Switch; Cord Length - 6-ft; Handle Material - Rubber; Ballast Type - 12V Battery Pack w/Charger; Explosion Proof Certified - No